501381-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 501381-1 | St Multimode Adapter Threaded Mount Metal Simplex

  • Manufacturer # 501381-1
  • Anixter #109714
Adapter Color: Metallic
Adapter Type: ST-Style
Alignment Insert Material: Composite plastic
Connector Type: ST-COMPATIBLE
Housing Material: Nickel-plated zinc
Mode: Multimode
Mounting Style: Threaded
Type: COUPLER / ADAPTER
Vendor: TE Conn
Description

Threaded mounting style

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Individual Kit
  • Product Type Features.Product Type: Coupler
  • Paaging Features.Packaging Quantity: 50
  • Product Type Features.Body Material: Zinc Diecast
  • Termination Features.Mode: Multimode
  • Body Features.Length (mm [in]): 29.60 [1.165]
  • Body Features.Body Plating: Nickel
  • Body Features.Alignment Sleeve Material: Poer Composite
  • Body Features.Protective Cover Color: White
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items