Select Country and Language Europe, Middle East & Africa / English
Change Country
5014-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5014-002 | T8121 High Power over Ethernet Midspan, 1-Port, 10/100/1000 Mbps Data Rate, 55 Volt DC (Max 30 Watt)

  • Manufacturer # 5014-002
  • Anixter #383354
Number of Ports: 1 PORT
Description

High PoE 1-port midspan (802.3.at pre-standard). Compliant with PoE 802.3af. A High PoE 802.3at pre-standard splitter (AXIS T8126/T8128) is required.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items