Select Country and Language Europe, Middle East & Africa / English
Change Country
5014-202 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5014-202 | T8123 Power over Ethernet Midspan, 1-Port, 10/100/1000 Mbps Data Rate, 55 Volt DC (Max 30 Watt), EURO Version

  • Manufacturer # 5014-202
  • Anixter #419672
Number of Ports: 1 PORT
Description

High PoE 1-port midspan 30W. Compliant with 802.3.at and PoE 802.3af. Can be used with AXIS T8126/T8128 splitter. Replacing AXIS T8121

Features
  • Connects are connected to the mains power, transforming the power and inject it into the network cable enabling Axis network video products to receive data and power over the same ethernet cable
  • High PoE product, which makes it easier to install netw ork video products in areas where power cabling and outlets are unavailable, thereby reducing installation costs
  • This midspan is used to power all network devices that are IEEE 802.3af or at compliant, meaning that it can be used with all Axis networ k video products with built-in PoE support
  • Data provided over pairs 1/2 and 3/6 for 10/100 ethernet, over all four pairs for gigabit ethernet power over spare pairs 4/5 (+) and 7/8 (-) wiring
  • Port interfaces are located on the front panel
  • Systemindicator: AC power; Channel indicator: Power
  • Data and power are fed to a network video product through an ethernet cable; use together with a high PoE splitter for a network video product without built-in PoE support
  • Shielded RJ45, EIA 568A and 568B
  • 10/100/1000 Mbps data rate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items