Select Country and Language Europe, Middle East & Africa / English
Change Country
5014-501 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5014-501 | T8126 High PoE Splitter 12V

  • Manufacturer # 5014-501 | T8126
  • Anixter #376767
Voltage/Current Type: 12 VDC
Description

12V DC High PoE splitter (802.3.at pre-standard). Requires either a AXIS T8121 midspan (max 24W output) or a 802.3af PoE midspan (max 12W output) Adapter cable for AXIS 210, 213PTZ, 214PTZ, 215PTZ and 225FD is included.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Features
  • Reduced installation costs
  • Support for Axis PTZ and PTZ dome network cameras
  • IEEE 802.3at compliance
  • IEEE 802.3af compliance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items