Select Country and Language Europe, Middle East & Africa / English
Change Country
501473-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 501473-3 | Epoxy Applicator For Fiber Optic Connectors

  • Manufacturer # 501473-3
  • Anixter #129057
Fiber Type: EPOXY/ADHESIVE
Type: FIBER
Description

Accessory Accessory Type: Syringe (3cc) For Use With D4 Type (Single-mode), For Use With FSD, For Use With FSMA, For Use With ST-Style Not relevant for RoHS and/or ELV compliance Lead Free Solder Processes: Not relevant for lead free process

Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Syringe (3cc)
  • Packaging Features.Packaging Quantity: 1
  • Product Type Features.For Use With: D4 Type (Single-mode), FSD, FSMA, ST-Style
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items