Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 5015-001 | Housing, 12 Volt DC For AXIS Q1755 & AXIS Q16 (Indoor Models) & AXIS P13 (Indoor Models) Network Camera

  • Manufacturer # 5015-001
  • Anixter #381477
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Housing Style: STANDARD
Mounting Type: WALL

Outdoor IP66 rated housing for AXIS 210/210A, 211/211A/211M/211W, 221 and 223M. Made of die-cast aluminium, the sunshield of ABS material. 110V AC-230V AC input and built in 12V DC camera power supply. NOT FOR US

  • Tailor-made for Axis fixed network cameras
  • These housings have a side opening and are made of die-cast aluminum, offering an IP66-rated protection against dust and heavy rain
  • The splitter provides power both for the camera and for heating the housing, eliminating the need for additional power cables
  • The included sunshield, with its integrated edge-protector, offers good thermal insulation, enabling the Axis network camera to operate in temperatures ranging from -20 deg C up to 50 deg C (-4 deg F to 122 deg F )
  • 3 removable cable glands (2xPG9 and 1xPG11)
  • For indoor/outdoor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items