Select Country and Language Europe, Middle East & Africa / English
Change Country
5015-202 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5015-202 | T92A20 Housing, For AXIS Q1755 & AXIS Q16 (Indoor Models) & AXIS P13 (Indoor Models) Network Camera

  • Manufacturer # 5015-202
  • Anixter #390064
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Housing Style: STANDARD
Mounting Type: WALL
Description

Outdoor High PoE powered IP66 rated housing for AXIS 210/210A, 211/211A/211M/211W, 221 and 223M. Made of die-cast aluminum, the sunshield of ABS material. Also includes heater, wall bracket with internal cable channel and AXIS T8121 single port High Po E midspan

Features
  • The splitter provides power both for the camera and for heating the housing, eliminating the need for additional power cables
  • The included sunshield, with its integrated edge-protector, offers good thermal insulation, enabling the Axis network camera to operate in temperatures ranging from -20 deg C up to 50 deg C (-4 deg F to 122 deg F )
  • 3 removable cable glands (2xPG9 and 1xPG11)
  • For indoor/outdoor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items