5017-641 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5017-641 | Network Camera Corner Bracket, 13.3" Width x 7.2" Depth x 7.5" Height, 33 Lb Load, Aluminum, For Indoor/Outdoor

  • Manufacturer # 5017-641 | T91A64
  • Anixter #395268
Mounting Type: CORNER
Type: MOUNT
Description

Corner Bracket for mounting AXIS T91A61 Wall Bracket on an external corner.

Must be a reseller to purchase this product

Features
  • Robust and Safe Installation
  • Indoor and Outdoor Models
  • Support for Axis Network Cameras
  • Ease of installation
Tech. Info & Standards

IEC/EN/UL 60950-1, IEC/EN/UL 60950-22, IEC 62262 IK10, EN 50581

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items