Select Country and Language Europe, Middle East & Africa / English
Change Country
5021-072A-WXBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5021-072A-WXBK | 72F 8.3/125 LT ARMORED 0.35/0.24 DB/KM, CENTRAL TUBE 760003988 TERASPEED

  • Manufacturer # 5021-072A-WXBK | 760003988
  • Anixter #370-345-WXBK-72
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.59
Cable O.D. (mm): 15.0
Cable Type: LOOSE TUBE
Fiber Count: 72
Fiber Type: OS2 SINGLE-MODE
Max. Tensile Load Installation (lb.): 607
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 800
Min. Bend Radius Installation (cm): 30.1
Min. Bend Radius Installation (in.): 11.8
Min. Bend Radius Long Term (cm): 15.0
Min. Bend Radius Long Term (in.): 5.9
No. of Fibers: 72
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items