5023-006A-WXBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5023-006A-WXBK | 6-Fiber Single Jacket/Single Armor, Gel-Filled, Outdoor Stranded Loose Tube Cable

  • Manufacturer # 5023-006A-WXBK | 760002261
  • Anixter #370-335-WXBK-6
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.46
Cable O.D. (mm): 11.7
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OS2 SINGLE-MODE
Max. Tensile Load Installation (lb.): 607
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 800
Min. Bend Radius Installation (cm): 23.4
Min. Bend Radius Installation (in.): 9.2
Min. Bend Radius Long Term (cm): 11.7
Min. Bend Radius Long Term (in.): 4.6
No. of Fibers: 12
Rodent Protected: NO
Self-Support: NO
Description

The CommScope TeraSPEED Loose Tube Metallic cable is armored with a corrugated polymer coated steel tape, and constructed with industry standard buffer tubes, stranded around a central strength member.

This product is discontinued by the supplier with no suggested replacement.

Features
  • TeraSPEED single-mode fiber is a dispersion unshifted fiber, which meets applicable requirements
  • Capable of supporting existing and legacy single-mode applications
  • Stranded Loose Tube Construction
  • Robust cable design
  • Complies with applicable standards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items