Select Country and Language Europe, Middle East & Africa / English
Change Country
5023-048A-MXBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5023-048A-MXBK | Fiber Cable, 48 Fiber, OSP, Outdoor,OptiSPEED, 62.5/125, Armored, Gel Filled, Loose Tube, Arid-Core Construction

  • Manufacturer # 5023-048A-MXBK | 760002428
  • Anixter #370-335-MXBK-48
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.53
Cable O.D. (mm): 13.4
Cable Type: LOOSE TUBE
Fiber Count: 48
Fiber Type: OM1 62.5 MICRON MULTIMODE
No. of Fibers: 24
Rodent Protected: NO
Self-Support: NO
Description

The CommScope OptiSPEED Loose Tube Metallic Fiber Optic Cable is armored with a corrugated polymer coated steel tape and constructed, with industry standard buffer tubes, stranded around a central strength member. The armor layer provides added crush protection and meets the Telcordia requirements for Superior Armored cable. The buffer tubes are compatible with standard hardware, cable routing and fan-out kits. The cable core is water blocked with dry water-blocking materials, making access and handling of individual tubes easier and craft-friendly. These cables are designed for point-to-point applications as well as mid-span access, and provide a high-level of protection for fiber installed in the outside plant environment.

Features
  • Stranded Loose Tube Construction
  • Complies with applicable standards
  • Robust cable design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items