5023-096A-ZXBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5023-096A-ZXBK | Fiber Cable, 96 Fiber, OSP, Outdoor,LazrSPEED 300, 50/125, Armored, Gel Filled, Loose Tube, Arid-Core Construction

  • Manufacturer # 5023-096A-ZXBK | 760002543
  • Anixter #370-335-ZXBK-96
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.51
Cable O.D. (mm): 13.1
Cable Type: LOOSE TUBE
Fiber Count: 96
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
No. of Fibers: 24
Rodent Protected: NO
Self-Support: NO
Description

Single Jacket Single Armor Outdoor Stranded Loose Tube Arid-Core Construction Cable

Features
  • Stranded Loose Tube Construction
  • RDUP Listed
  • All LazrSPEED fibers are Differential Mode Delay (DMD) test
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items