5023-121 - AXIS COMMUNICATIONS - T81B22 - | Anixter
5023-121 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5023-121 | T81B22 PoE Midspan for PTZ Dome and Fixed Outdoor Cameras

  • Manufacturer # 5023-121 | T81B22
  • Anixter #473177
Environment Type: OUTDOOR
Voltage/Current Type: 12 TO 24 VDC
Description

PoE midspan for PTZ dome- and fixed outdoor cameras. IEEE802.3at and IEEE802.3af compliant. input 12-24 V DC or 50-57 V DC. Temp spec: -20 C to 65 C (-4 F to 149 F).



Must be a reseller to purchase this product

Features
  • Power Over Ethernet (POE) Offers an Easy, Fast and Cost-Effective Solution for Powering Network Products
  • A Midspan Injects Power and Data to the Network Device with Built-In POE Support
  • No Need to Replace Existing Ethernet Switches and Cabling Infrastructure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items