Select Country and Language Europe, Middle East & Africa / English
Change Country
5024 004A WXBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5024 004A WXBK | Fiber Cable, 4 Fiber, OSP, Outdoor, TeraSPEED, 8.3/125, All Dielectric, Gel Filled, Loose Tube, Arid-Core Construction

  • Manufacturer # 5024 004A WXBK | 760002576
  • Anixter #370-334-WXBK-04
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 4
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
Description

Single Jacket All-Dielectric Outdoor Cable Arid-Core Construction Stranded Loose Tube

Features
  • Stranded Loose Tube Construction
  • TeraSPEED single-mode fiber is a dispersion unshifted fiber, which meets applicable requirements
  • Capable of supporting existing and legacy single-mode applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items