Select Country and Language Europe, Middle East & Africa / English
Change Country
5024-012A-XXBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5024-012A-XXBK | 12-F 50/125 10GIG LT DIEL. OSP3.0/1.0 DB/KM 4700/500 MHZ*KM 760007377 LAZRSPD550

  • Manufacturer # 5024-012A-XXBK | 760007377
  • Anixter #372AVA550LTDSTR12-GW
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.46
Cable O.D. (mm): 11.6
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
No. of Fibers: 12
Rodent Protected: NO
Self-Support: NO
Description

Single Jacket All-Dielectric Outdoor Cable Arid-Core Construction Stranded Loose Tube

Features
  • Stranded Loose Tube Construction
  • RDUP Listed
  • All LazrSPEED fibers are Differential Mode Delay (DMD) test
  • Supports current and next generation LAN, SAN, and WAN applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items