5024-048A-WXBK | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 5024-048A-WXBK | All-Dielectric Outdoor Cable, Arid-Core Construction, Stranded, Loose Tube, 48-Fibers, TeraSPEED OS2 Single-mode Fiber, Single Black Jacket

  • Manufacturer # 5024-048A-WXBK | 760002634
  • Anixter #370-334-WXBK-48
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.86
Cable O.D. (mm): 21.9
Cable Type: LOOSE TUBE
Fiber Count: 48
Fiber Type: OS2 SINGLE-MODE
Max. Tensile Load Installation (lb.): 607
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 800
Min. Bend Radius Installation (cm): 43.8
Min. Bend Radius Installation (in.): 17.2
Min. Bend Radius Long Term (cm): 21.9
Min. Bend Radius Long Term (in.): 8.6
No. of Fibers: 48
Rodent Protected: NO
Self-Support: NO
Description

Single Jacket All-Dielectric Outdoor Cable Arid-Core Construction Stranded Loose Tube

Features
  • Stranded Loose Tube Construction
  • TeraSPEED single-mode fiber is a dispersion unshifted fiber, which meets applicable requirements
  • Capable of supporting existing and legacy single-mode applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items