Select Country and Language Europe, Middle East & Africa / English
Change Country
5026-202 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5026-202 | Midspan, 1-Port, 100 to 240 Volt AC, 0.5 Ampere, 15 Watt, 47 to 63 Hertz, 10/100 MBPS, 33 MM x 53 MM x 140 MM, Wall/Shelf Mounting, Shielded RJ45 and EIA 568A/568B Connector, EU

  • Manufacturer # 5026-202
  • Anixter #488314
Number of Ports: 1 PORT
Description

Provides power over Ethernet to Axis network video products with built-in PoE support. AXIS T8120 is IEEE 802.3af compliant, ensuring compatibility with all Axis PoE Class 1-3 products. The midspan can be installed on a wall or shelf.

Features
  • Midspan, 1-Port, 100 to 240 Volt AC, 0.5 Ampere, 15 Watt, 47 to 63 Hertz, 10/100 MBPS, 33 MM x 53 MM x 140 MM, Wall/Shelf Mounting, Shielded RJ45 and EIA 568A/568B Connector, EU
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items