5026-401 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5026-401 | T8640 Pair of Ethernet Over Coax Adapters

  • Manufacturer # 5026-401 | T8640 POE
  • Anixter #479243
Type: ADAPTER
Voltage/Current Type: POE
Description

Pair of Ethernet over COAX adapters that enable use of COAX cables for PoE applications, supports IEEE802.3af/at. Powered by either PoE or power supply, dependent on power requirement at the device end. Diagnosics LEDs for power and link status in both base and device unit. Connectors: BNC and RJ45 connector and power input (for optional power supply). The package contains one base unit and one device unit.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items