5026A1311-0 | COMMSCOPE

COMMSCOPE | 5026A1311-0 | 50 OHM 26AWG COAXIAL CABLE 5026A1311-0 NSN 6145-99-131-0081

  • Manufacturer # 5026A1311-0
  • Anixter #A10DW-131-0081
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: SPECIAL 50 OHM DESIGNS
Conductor Material: TINNED COPPER
Conductor Size: 26 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: BRAID ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items