5027-041 - AXIS COMMUNICATIONS - T8604 - | Anixter
5027-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5027-041 | T8604 Four Port Media Converter Switch

  • Manufacturer # 5027-041 | T8604
  • Anixter #490662
Environment Type: IN/OUT
Mounting Type: DIN RAIL
Special Property: EXTREME ENVIRONMENT
Type: CONVERTER
Description

Four port media converter switch with 2 RJ45 ports and 2 SFP slots for optical fiber connection (SFP modules not inluded). Shelf or DIN-rail mount. Temp spec: -40C to +75C (-40F to 167F).

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items