Select Country and Language Europe, Middle East & Africa / English
Change Country
502780-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 502780-3 | Sc/St-Type Cplng Receptacle Kit

  • Manufacturer # 502780-3
  • Anixter #263134
Adapter Color: Beige
Adapter Type: SC to ST-Style Simplex
Connector Type: SC
Mode: Multimode
Mounting Style: Screw Mount with Ears
Type: COUPLER / ADAPTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items