5028-051 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5028-051 | Network Camera Media Converter Switch, 12V DC, Shelf/DIN-Rail Mount, RJ45 SFP Connector, For Q60-C, Q60-S Network Camera

  • Manufacturer # 5028-051 | T8605
  • Anixter #493256-MR
Environment Type: IN/OUT
Mounting Type: DIN RAIL
Special Property: EXTREME ENVIRONMENT
Type: CONVERTER
Voltage/Current Type: 12 VDC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items