5028-051 - AXIS COMMUNICATIONS - T8605 - | Anixter
5028-051 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5028-051 | T8605 Media Converter Switch for AXIS Q60-C Series

  • Manufacturer # 5028-051 | T8605
  • Anixter #493256
Environment Type: IN/OUT
Mounting Type: DIN RAIL
Special Property: EXTREME ENVIRONMENT
Type: CONVERTER
Voltage/Current Type: 12 VDC
Description

2 RJ45 ports and 2 SFP slots for optical fiber connection (SFP modules not included). Two I/O ports (only active when connected to an AXIS Q60-C camera) and a combined communication and powering port.

Must be a reseller to purchase this product. This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items