Select Country and Language Europe, Middle East & Africa / English
Change Country
5029-032 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5029-032 | Power Supply, 90 to 265 Volt AC Input, 44 to 57 Volt DC Output, 0.7 Ampere

  • Manufacturer # 5029-032
  • Anixter #487147
Type: POWER SUPPLY
Description

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features
  • Power Supply, 90 to 265 Volt AC Input, 44 to 57 Volt DC Output, 0.7 Ampere
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items