Select Country and Language Europe, Middle East & Africa / English
Change Country
5030-062 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5030-062 | Power Supply, 12 Volt DC, 2.33 Ampere

  • Manufacturer # 5030-062 | T8006 PS12
  • Anixter #496269
Environment Type: INDOOR
Type: POWER SUPPLY
Voltage/Current Type: 12 VDC
Description

Power supply with extended temperature specification -40 Degrees C to +75 Degrees C (-40 Degrees F to +167 Degrees F) providing 12 V DC to units such as AXIS T8604 and AXIS Q7424-R.

Features
  • Power Supply, 12 Volt DC, 2.33 Ampere
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items