503085-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 503085-1 | Fusion Splice with Sleeve And Elastomeric Splice Holder Attaches To Tray

  • Manufacturer # 503085-1
  • Anixter #524134
Type: TRAYS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.FO Distribution Product Type: Splice Holder
  • Body Features.Splice Capacity: 12
  • Contact Features.Preloaded: No
  • Body Features.Splice Holder Type: Elastomeric, Fusion with Sleeve
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items