Select Country and Language Europe, Middle East & Africa / English
Change Country
5031-241 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5031-241 | Midspan, 1-Port, 100 to 240 Volt AC, 60 Watt, 50 to 60 Hertz, 10/100/1000 MBPS, 70 MM x 150 MM x 214 MM, Wall/Pole Mounting, Shielded RJ45 and EIA 568A/568B Connector

  • Manufacturer # 5031-241
  • Anixter #488753
Capacity: 1 CHANNEL
Duty Rating: HEAVY
Environment Type: OUTDOOR
Description

Outdoor ready IP66-rated midspan for AXIS Q60-E. Built in surge protection and IP66-rated male RJ45 connector is included. Delivers up to 60W. Temperature specification: -40 Degrees C to 50 Degrees C (-40 Degrees to 122 Degrees F).

Features
  • Midspan, 1-Port, 100 to 240 Volt AC, 60 Watt, 50 to 60 Hertz, 10/100/1000 MBPS, 70 MM x 150 MM x 214 MM, Wall/Pole Mounting, Shielded RJ45 and EIA 568A/568B Connector
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items