5031-511 - AXIS COMMUNICATIONS - T8351 - | Anixter
5031-511 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5031-511 | T8351 Microphone, 3.5MM Connector

  • Manufacturer # 5031-511 | T8351
  • Anixter #532731
Type: MICROPHONE
Description

The semi-outdoor, AXIS T8351 Microphone 3.5 mm is compatible with all Axis products supporting a 3.5 mm jack for microphone input. Easy to install with various mounting accessories. It handles sensitivity of -40 dB, sound pressures of up to 120 dB and high Signal to Noise Ratio of 64 dB.

Must be a reseller to purchase this product. This part has been discontinued by the supplier.

Features
  • Professional audio surveillance
  • Omnidirectional
  • Discreet and compact microphones
  • Outstanding audio performance
  • Flexible installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items