Select Country and Language Europe, Middle East & Africa / English
Change Country
503577-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 503577-1 | Corelink Mech.Splice For 125Um Sm/Mm Reusable Meets Bellcore Tr765

  • Manufacturer # 503577-1
  • Anixter #157625
Type: SPLICE MODULE
Description

The CORELINK splice is an easy-to-use, high-performance mechanical splice for 125 µm single-mode and multimode fibers. Its unique clamping mechanism is activated with a simple key; no other tooling is required. The transparent material allows the craftsperson to see and feel the fiber position. CORELINK is remateable, either fiber can be removed and replaced in the splice at any time. CORELINK has been tested to Bellcore TR-765, and it exceeds specifications for torsional strain relief, insertion loss and return loss. It can be housed in a variety of splice trays for placement in closures, ONUs and fiber enclosures.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Other.Comment: CORELINK splices - 12 pack - includes 2 keys
  • Fiber Optic Cleave Tool, Part Number 503924-1.
  • Product Type Features.FO Distribution Product Type: CORELINK Splice
  • Contact Features.Preloaded: No
  • Termination Features.Mode: Single-mode
  • Product Type Features.Termination Method to Wire/Cable: Insulation Displacement Crimp (IDC)
  • Contact Features.Contact Size: 20
  • Product Type Features.Shell Material: Steel
  • Body Features.Shell Plating: Bright Tin
  • Product Type Features.Grounding Indents: Without
  • Housing Features.Enclosure: Without
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items