Select Country and Language Europe, Middle East & Africa / English
Change Country
503692-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 503692-1 | SC CONNECTOR FOR 125 MULTIMODE FIBER CERAMIC LIGHTCRIMP MULTIMODE FIBER 0.9/3.0 MM JACKET

  • Manufacturer # 503692-1
  • Anixter #168511
Connector Type: SC Simplex
Connector Type: SC
Fiber O.D. (microns): 125
Fiber Type: MULTI MODE
Max. Jacket O.D. (mm): 3.0mm, 900 um
Mode: Multimode
Vendor No.: 503692-1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items