Select Country and Language Europe, Middle East & Africa / English
Change Country
504662-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 504662-1 | Adapter St Duplex Flanged Almond

  • Manufacturer # 504662-1
  • Anixter #189340
Connector Type: ST-COMPATIBLE
Type: COUPLER / ADAPTER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Individual Kit
  • Product Type Features.Product Type: Coupler
  • Packaging Features.Packaging Quantity: 10
  • Product Type Features.Body Material: Thermoplastic
  • Termination Features.Mode: Multimode
  • Body Features.Length (mm [in]): 29.15 [1.147]
  • Body Features.Alignment Sleeve Material: Metal
  • Body Features.Protective Cover Color: Red
  • Body Features.Receptacle Color: Light Almond
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items