Select Country and Language Europe, Middle East & Africa / English
Change Country
505001K3141002M | CORNING

CORNING | 505001K3141002M | 1-F JUMPER 2MT/6.5FT 62.5/125 ST-ST CSA FT4

  • Manufacturer # 505001K3141002M
  • Anixter #195255
Connector Type: ST COMPATIBLE - ST COMPATIBLE
Fiber Type: OM1
Length: 2 M : 6.56 FT.
Number of Fibers: 1 FIBER
Type: PATCH CORDS
Description

Simplex cable assemblies are offered with a variety of connector combinations. Connector options include LC, SC, FC and ST Compatible. RoHS compliant cables with riser-rated jackets are available in 3.0 mm, 2.0 mm, 1.6 mm and 900 µm.

This part has been discontinued by the supplier.

Applications

Vertical Riser, General Building Applications

Specifications
  • Cable Assembly Type: Single Fiber
  • Cable Type: Tight-Buffered
  • Fiber Category: 62.5 µm MM (OM1)
  • Flame Rating: Riser (OFNR)
  • Fiber Count (cable): 1
  • Outer Jacket Color: Orange
  • Boot Color (Conn A): Black
  • Connector Type (Conn A): ST Compatible
  • Ferrule Material (Conn A): Ceramic
  • Housing Color (Conn A): Beige
  • Housing Material (Conn A): Composite
  • Boot Color (Conn B): Black
  • Connector Type (Conn B): ST Compatible
  • Ferrule Material (Conn B): Ceramic
  • Housing Color (Conn B): Beige
  • Housing Material (Conn B): Composite
  • Nominal Outer Diameter (Metric-mm): 2.9 mm
  • Nominal Outer Diameter (US): 0.11 in
  • Insertion Loss, Typical (Conn A): 0.35 dB
  • Insertion Loss, Typical (Conn B): 0.35 dB
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items