505002C5Z31002M - CORNING - FIBER OPTIC | Anixter
505002C5Z31002M | CORNING

CORNING | 505002C5Z31002M | FIBER OPTIC CONNECTOR JUMPER 50/125 MULTIMODE FIBER ST/ST TO ST/ST (DUPLEX) LOW SMOKE ZERO HALOGEN 2 METER COLOR ORANGE

  • Manufacturer # 505002C5Z31002M
  • Anixter #521430
Connector Type: ST COMPATIBLE - ST COMPATIBLE
Fiber Type: OM2
Length: 2 M : 6.56 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items