Select Country and Language Europe, Middle East & Africa / English
Change Country
505002K5141001M | CORNING

CORNING | 505002K5141001M | 2-F JUMPER 1MT/3FT 62.5/125 ST-ST CSA FT4 505002K5141001M

  • Manufacturer # 505002K5141001M
  • Anixter #193904
Connector Type: ST COMPATIBLE - ST COMPATIBLE
Fiber Type: OM1
Length: 1 M : 3.28 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items