Select Country and Language Europe, Middle East & Africa / English
Change Country
505702B5Z31003M | CORNING

CORNING | 505702B5Z31003M | 2F JUMPER MM 50/125 OM2 CC ST/SC DUPX ORANGE LSZH ZIP 3M

  • Manufacturer # 505702B5Z31003M
  • Anixter #412604
Connector Type: ST COMPATIBLE - SC
Fiber Type: OM2
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

ST Compatible to SC patch cord on 2-fiber Zipcord cable, with 2.8 mm legs, and a low-smoke, zero-halogen sheath, 50 µm MM (OM2), 3m

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items