505702K5Z41002M - CORNING - Duplex patch | Anixter
505702K5Z41002M | CORNING

CORNING | 505702K5Z41002M | Duplex patch cord fiber optic connector jumper 62.5/125 multimode fiber ST/ST to SC-DUPLEX 2 meter Low Smoke Zero Halogen color orange

  • Manufacturer # 505702K5Z41002M
  • Anixter #525144
Connector Type: ST COMPATIBLE - SC
Fiber Type: OM1
Length: 2 M : 6.56 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items