509702K5Z18001M - CORNING - CONNECTOR JUMPER | Anixter
509702K5Z18001M | CORNING

CORNING | 509702K5Z18001M | CONNECTOR JUMPER 62.5/125 MULTIMODE FIBER MTRJ TO ST/ST (DUPLEX) LOW SMOKE ZERO HALOGEN 1 METER COLOR ORANGE

  • Manufacturer # 509702K5Z18001M
  • Anixter #544769
Connector Type: MT-RJ - ST
Fiber Type: OM1
Length: 1 M : 3.28 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items