Select Country and Language Europe, Middle East & Africa / English
Change Country
51-499-EL | SUPERIOR ESSEX

SUPERIOR ESSEX | 51-499-EL | Copper Cable, 25 Pair, 24 AWG Category 5E CM Indoor/Outdoor SRFR Black Master

  • Manufacturer # 51-499-EL
  • Anixter #417928
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 25 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: COMPOSITE
Description

With its CM fire rating and UV resistant, black jacket, this 25-pair, 24 gauge, Category 5e tight twisted copper conductor cable can be installed in both premises and outside plant (OSP) environments. The CAT 5e tight twist lays provide superior crosstalk performance, supporting digital subscriber line (xDSL) and IPTV broadband technologies in both th OSP pedestal and customer premises. In addition, the cable jacket is fungus resistant which is important in OSP pedestal environments. The cable meets or exceeds ANSI/TIA-568-C.2 for CAT 5e backbone cables and is able to support up to 1000BASE-T Ethernet technologies.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items