Select Country and Language Europe, Middle East & Africa / English
Change Country
5101-006A-ZPBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5101-006A-ZPBK | Fiber Cable, Indoor/Outdoor Plenum Distribution, 6 Fiber Single-Unit, Lazrspeed 150 OM2 Multimode

  • Manufacturer # 5101-006A-ZPBK | 760036400
  • Anixter #370-SMX150-TBPD-06
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.31
Cable O.D. (mm): 7.9
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: PLENUM
No. of Fibers: 24
Rodent Protected: NO
Description

The indoor/outdoor distribution cable provides network performance for the applications of today and tomorrow that can be used in non-traditional building entrance facilities. This cable has an NEC OFNP Flame safety rating combined with Arid Core water blocking technology which makes the cable suitable for installations in riser or plenum environments and wet locations such as ducts between buildings, installation in conduits that are installed in the buildings slab, which are considered "wet" going into a "plenum" space. This cable is available in TeraSPEED single-mode, LazrSPEED 50 micron or OptiSPEED 62.5 micron multimode fiber

Features
  • All-dielectric construction eliminates the need for bonding and grounding
  • Black, UV stabilized jacket is resistant to chemical, moisture, abrasion and sunlight and does not require additional protection in most installations
  • Utilizes ARID-CORE water blocking technology which makes the cable suitable for the outside plant environment, with gel-free cable access
  • Meets requirements for tight buffered constructions and suitable of installation in true OSP environmental conditions
  • Single-unit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items