Select Country and Language Europe, Middle East & Africa / English
Change Country
5102 012A HHBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5102 012A HHBK | 12-F 50/125 LSZH TIGHT BUFFER INDOOR/OUTDOOR 150M/10GB 760002170 LAZRSPEED

  • Manufacturer # 5102 012A HHBK | 760002170
  • Anixter #373-AVA150-TB-12
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Description

LazrSPEED 150 Tight Buffered Multimode LSZH Fiber Cable, 12 Fibers

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items