Select Country and Language Europe, Middle East & Africa / English
Change Country
5102 012A XHBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5102 012A XHBK | 12-F 50/125 LSZH TIGHT BUFFER INDOOR/OUTDOOR 550M/10GB 760007492 LAZRSPEED

  • Manufacturer # 5102 012A XHBK | 760007492
  • Anixter #373-AVA550-TBLSZH-12
Armored: NO
Cable O.D. (mm): 7.2
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
No. of Fibers: 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items