Select Country and Language Europe, Middle East & Africa / English
Change Country
510206/06AWHHBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 510206/06AWHHBK | 6/6-F HYBRID LSZH CABLE LZR150(MM)+TERA(SM) IN/OUTDOOR760076208

  • Manufacturer # 510206/06AWHHBK | 760076208
  • Anixter #373SMX150HYBTB-06/06
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: HYBRID (MULTIMODE + SINGLE-MODE)
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items