Select Country and Language Europe, Middle East & Africa / English
Change Country
5102UP 0081000 | BELDEN

BELDEN | 5102UP 0081000 | Multi-Conductor - Commercial Audio Systems 4 14 AWG PVC FRPVC Gray

  • Manufacturer # 5102UP 0081000
  • Anixter #B5102UP
AWG: 14
Approx. Wt. lb./1,000 ft.: 82
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size AWG: 14
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 65x34
Conductor Type: STRANDED CONDUCTOR
Copper: BC
Fire Rating: RISER
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.020
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.018
Jacket: PVC
NEC Rating: UL LISTED ART 725 CL3 RISER
No. of Conductors: 4
Nom. O.D. (in.): 0.313
RoHS Compliant: YES
Screen/Shield: NO
Stranding: 42x30
Temperature Rating: 75 DEGREES CENTIGRADE
UL Designation: CL3
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

14 AWG bare high-conductivity ETP copper conductors, highly stranded for ultra flexibility, high-grade PVC insulation, PVC jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items