Select Country and Language Europe, Middle East & Africa / English
Change Country
5124-006B-MRBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5124-006B-MRBK | Fiber Cable, Indoor/Outdoor, 6 Fiber, 62.5/125, OptiSPEED, Loose Tube, All Dielectric, OFNR-LS, Riser, Low Smoke Zero Halogen, Gel Free

  • Manufacturer # 5124-006B-MRBK | 760086348
  • Anixter #373-SMX62.5LTD-06
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.45
Cable O.D. (mm): 11.5
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 607
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 800
Min. Bend Radius Installation (cm): 23.1
Min. Bend Radius Installation (in.): 9.1
Min. Bend Radius Long Term (cm): 11.5
Min. Bend Radius Long Term (in.): 4.5
No. of Fibers: 6
Rodent Protected: NO
Description

CommScope All Dry Indoor/Outdoor stranded loose tube cables deliver the same proven quality and performance offered in all CommScope cabling solutions. The all-dielectric cables are designed to endure the rigors of outdoor use, but can also be run directly into riser airspace to eliminate a splice point at the building entrance. The construction features the use of dry water blocking elements and reduced diameter buffer tubes, yielding a lighter weight, smaller cable. The result is a fiber optic cable that is an ideal transmission medium for the inside and outside plant environment. These designs are available with any of the high performance CommScope fiber types. The standard jacket material is Polyvinyl Chloride (PVC) and the buffer tubes are Polypropylene (PP). Additionally, the fiber and buffer tubes are color coded for easy identification.
The cable's all dry construction removes filling gels and flooding compounds from the cable and significantly reduces cable preparation time. It eliminates the need for solvents and other consumables during cable preparation and improves cleanliness of work environment. The cable also provides full water blocking protection for Indoor/Outdoor plant applications.

Features
  • Robust Cable Design
  • Complies with all applicable standards
  • Compatible with all CommScope apparatus
  • Allows for tighter cable bend radius, loaded and unloaded
  • Reduces cable weight
  • Reduced diameter buffer tubes utilized in the cable constructions
  • Reduces overall cable diameter, allowing better duct utilization
  • Provides very stable low temperature performance
  • Withstands typical installation forces with good safety margin
  • Reduces installation loads due to reduced weight and diameter
  • Provides performance equivalent to gel-filled cable designs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items