Select Country and Language Europe, Middle East & Africa / English
Change Country
5126 004A ZHBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5126 004A ZHBK | 4-F 50/125 INDOOR/OUTDOOR LAZRSPD 300 LSZH LOOSE TUBE 760075457

  • Manufacturer # 5126 004A ZHBK | 760075457
  • Anixter #373-SMX300LTLSD-04
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 4
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items