Select Country and Language Europe, Middle East & Africa / English
Change Country
5126 048B WHBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5126 048B WHBK | Fiber Cable, Indoor/Outdoor, 48 Fiber, 8.3/125, TeraSPEED, Loose Tube, All Dielectric, OFNR-LS, Riser, Low Smoke Zero Halogen, Gel Filled

  • Manufacturer # 5126 048B WHBK | 760091769
  • Anixter #373-SMXZWP-TBLSDB-48
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 48
Fiber Type: OS2 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
Description

Indoor/Outdoor Low Smoke Zero Halogen Single Jacket All-Dielectric Riser Rated Stranded Loose Tube Arid Core Cable.



This part is discontinued by supplier. Use Anixter #373-SMXZWP-TBLS-48 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items