Select Country and Language Europe, Middle East & Africa / English
Change Country
5126 144A WHBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5126 144A WHBK | 144-F 8.3/125 INDOOR/OUTDOOR ALL-DIELECTRIC LOOSE TUBE LSZH760075440

  • Manufacturer # 5126 144A WHBK | 760075440
  • Anixter #373-SMXZWP-TBLSD-144
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 144
Fiber Type: OS2 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items