512991245 | HABIA CABLES LTD

HABIA CABLES LTD | 512991245 | 12AWG/1C/SPC/PTFE 250 VOLTS -65C + 200C WHITE ROHS COMPLIANT

  • Manufacturer # 512991245
  • Anixter #H512991245
Conductor Material: SILVER PLATED COPPER
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 45 STRANDS IN EACH CONDUCTOR
Insulation Color: WHITE
Insulation Material: PTFE-POLYTETRAFLUOROETHYLENE (TFE)
Mil Spec: MIL-W-16878/4 (TYPE E)
Product Type: M16878
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items