Select Country and Language Europe, Middle East & Africa / English
Change Country
5136 012A ZHBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5136 012A ZHBK | Fiber Cable, Indoor/Outdoor, 12 Fiber, 50/125, LazrSPEED 300, Loose Tube, All Dielectric, OFNR-LS, Riser, Low Smoke Zero Halogen, Gel Free

  • Manufacturer # 5136 012A ZHBK | 760103606
  • Anixter #373-SMX625-LTLSA-12
All-Dielectric: NO
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
Description

Indoor/Outdoor High Tensile Strength Low Smoke Zero Halogen Single Jacket All-Dielectric Riser Rated Stranded Loose Tube Arid Core Cable. Additional layer of e-glass for enhanced rodent resistance.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items