Select Country and Language Europe, Middle East & Africa / English
Change Country
513991427 | HABIA CABLES LTD

HABIA CABLES LTD | 513991427 | 14AWG/1C/SPC/PTFE 1000 VOLTS -65 C + 200 C WHITEROHS COMPLIANT

  • Manufacturer # 513991427
  • Anixter #H513991427
Conductor Material: SILVER PLATED COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Insulation Color: WHITE
Insulation Material: PTFE-POLYTETRAFLUOROETHYLENE (TFE)
Mil Spec: MIL-W-16878/5 (TYPE EE)
Product Type: M16878
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items